- Driver Gloves
- Size Group: Large
- Gold
| Color | Gold |
| Lining | Unlined |
| Material | Pigskin |
| Resistance | Abrasion |
| Cuff Style | Leather Cuff |
| Glove Size | Large |
| Style | Gunn Pattern |
| Weight | 0.71 LB |
| Color | Gold |
| Lining | Unlined |
| Material | Pigskin |
| Resistance | Abrasion |
| Cuff Style | Leather Cuff |
| Glove Size | Large |
| Style | Gunn Pattern |
| Weight | 0.71 LB |