- Multiple Use Tarpaulin
- 12 ft Long x 10 ft Wide
- Polyethylene
features
- Sun- and fade-resistant
- Rot and rust proof
- Reinforced hem
- Heat sealed seams
- Grommets every 3 ft
| Material | Polyethylene |
| Color | Blue |
| Length | 12 ft |
| Weight | 3.42 LB |
| Material | Polyethylene |
| Color | Blue |
| Length | 12 ft |
| Weight | 3.42 LB |