- Welding Gloves
- Size Group: Large, Left Hand
- Aluminum Back, Blue Front
| Material | Aluminized Back, Split Cowhide Front |
| Color | Aluminum Back, Blue Front |
| Lining | Full Sock |
| Style | Standard, Gunn-Wing Thumb |
| Usage | High Heat |
| Glove Size | Large, Left Hand |
| Cuff Length | 4 in |
| Cuff Style | Leather Cuff |
| Resistance | Heat, Abrasion |
| Weight | 0.0 LB |

