- Driver Gloves
- Size Group: Large
- Brown
| Resistance | Abrasion, Oil |
| Style | Gunn Pattern |
| Glove Size | Large |
| Material | Split Cowhide |
| Lining | Unlined |
| Color | Brown |
| Cuff Style | Hemmed |
| Weight | 0.37 LB |
| Resistance | Abrasion, Oil |
| Style | Gunn Pattern |
| Glove Size | Large |
| Material | Split Cowhide |
| Lining | Unlined |
| Color | Brown |
| Cuff Style | Hemmed |
| Weight | 0.37 LB |