Skip to content Skip to navigation menu
Apex Industrial Fastener Tools071-273B-10

071-273B-10

Hex Power Drive
Item #101574603
  • Hex Power Drive
  • #10 Torq-Set®
  • 1/4" Hex Drive
  • 2 3/4" Long
Apex Industrial Fastener Tools071-273B-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Power Drive
  • #10 Torq-Set®
  • 1/4" Hex Drive
  • 2 3/4" Long
Drive Type Hex
Overall Length 2.75 in
Tip Type Torq-Set®
Measuring System Inch
Tip Size #10
Operating Type Power Tool
Drive Size 1/4 in
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison