- Tamper Resistant Hex Power Drive
- T10H Torx® Tamper Resistant
- 1/4" Hex Drive
- 2 3/4" Long
| Drive Type | Hex |
| Overall Length | 2.75 in |
| Tip Size | T10H |
| Drive Size | 1/4 in |
| Tip Type | Torx® Tamper Resistant |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Weight | 0.0 LB |

