- Hex Power Drive
- T25 Torx®
- 1/4" Hex Drive
- 3 1/2" Long
| Measuring System | Inch |
| Tip Size | T25 |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Tip Type | Torx® |
| Overall Length | 3.5 in |
| Type | Nutsetter Power Bit |
| Weight | 0.05 LB |
| Measuring System | Inch |
| Tip Size | T25 |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Tip Type | Torx® |
| Overall Length | 3.5 in |
| Type | Nutsetter Power Bit |
| Weight | 0.05 LB |