- 12 Point Socket
- 1/2" Drive
- 3/4" Socket Size
- 3 1/4" Overall Length
| Material | Tool Steel |
| Locking Type | Pin |
| No. of Points | 12 |
| Socket Size | 3/4 in |
| Opening Size | 3/4 in |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Overall Length | 3.25 in |
| Weight | 0.75 LB |

