- 4 Point Socket
- 3/4" Drive
- 3/4" Socket Size
- 2" Overall Length
| Socket Size | 3/4 in |
| Overall Length | 2 in |
| Locking Type | Pin |
| Opening Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| No. of Points | 4 |
| Inch/Metric | Inch |
| Material | Tool Steel |
| Tip Type | Box |
| Drive Type | Square |
| Weight | 0.39 LB |

