- Female Square Service Drive
- #4 Phillips®
- 3/8" Female Square Drive
- 2 5/8" Long
| Operating Type | Socket w/ Bit |
| Type | Socket w/Bit |
| Overall Length | 2.625 in |
| Tip Type | Phillips® |
| Drive Type | Female Square |
| Tip Size | #4 |
| Drive Size | 3/8 in |
| Measuring System | Inch |
| Weight | 0.28 LB |

