- Hex Power Drive
- 1/2" Socket Head
- 7/16" Hex Drive
- 3 1/2" Long
| Tip Type | Socket Head |
| Inch/Metric | Inch |
| Drive Type | Hex |
| Drive Size | 7/16 in |
| Overall Length | 3.5 in |
| Tip Size | 1/2 in |
| Weight | 0.19 LB |
| Tip Type | Socket Head |
| Inch/Metric | Inch |
| Drive Type | Hex |
| Drive Size | 7/16 in |
| Overall Length | 3.5 in |
| Tip Size | 1/2 in |
| Weight | 0.19 LB |