- Hex Power Drive
- 3 mm Socket Head
- 7/16" Hex Drive
- 3 1/2" Long
| Drive Type | Hex |
| Inch/Metric | Metric |
| Tip Type | Socket Head |
| Drive Size | 7/16 in |
| Overall Length | 3.5 in |
| Tip Size | 3 mm |
| Weight | 0.0 LB |
| Drive Type | Hex |
| Inch/Metric | Metric |
| Tip Type | Socket Head |
| Drive Size | 7/16 in |
| Overall Length | 3.5 in |
| Tip Size | 3 mm |
| Weight | 0.0 LB |