Apex Industrial Fastener Tools
071-M1E12
1/4" Square Drive Sockets for SAE Sheet Metal Screws
Item #101591075
- 1/4” Sq.Drive Sockets For SAE Sheet Metal Screws
- 6 Point Magnetic, For Predrilled Holes
- 1" Long
- 3/8" Drive Size
| No. of Points | 6 |
| Drive End Diameter | 5/8 in |
| Length | 1 in |
| Depth | 0.25 in |
| Drive Size | 3/8 in |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Tip Type | Hex |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
