| Drive Type | Square |
| Socket Size | 3/4 in |
| Inch/Metric | Inch |
| Opening Size | 3/4 in |
| Overall Length | 2 in |
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| Material | Tool Steel |
| Weight | 0.04 LB |
| Drive Type | Square |
| Socket Size | 3/4 in |
| Inch/Metric | Inch |
| Opening Size | 3/4 in |
| Overall Length | 2 in |
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| Material | Tool Steel |
| Weight | 0.04 LB |