- 6 Point Socket
- 3/8" Drive
- 7/16" Socket Size
- 1 1/4" Overall Length
| Locking Type | Pin |
| Socket Size | 7/16 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 1.25 in |
| Inch/Metric | Inch |
| Material | Tool Steel |
| Opening Size | 7/16 in |
| Weight | 0.1 LB |

