- 6 Point Universal Socket
- 3/4" Drive
- 1 5/16" Socket Size
- 4 7/32" Overall Length
| Locking Type | Pin |
| Overall Length | 4.21875 in |
| No. of Points | 6 |
| Socket Length | 2 1/8 in |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Socket Series | Universal |
| Material | Tool Steel |
| Socket Size | 1 5/16 in |
| Length Type | Universal |
| Drive Type | Square |
| Opening Size | 1 5/16 in |
| Weight | 1.61 LB |

