- 6 Point Universal Socket
- 3/8" Drive
- 17 mm Socket Size
- 59 mm Overall Length
| Length Type | Universal |
| Inch/Metric | Metric |
| Locking Type | Pin |
| Socket Series | Universal |
| No. of Points | 6 |
| Socket Size | 17 mm |
| Socket Drive Size | 3/8 in |
| Overall Length | 59 mm |
| Opening Size | 17 mm |
| Drive Type | Square |
| Material | Tool Steel |
| Weight | 0.5 LB |

