- 6 Point Socket
- 3/8" Drive
- 15 mm Socket Size
- 23.800 mm Overall Length
| Socket Size | 15 mm |
| Overall Length | 23.8 mm |
| Material | Tool Steel |
| Drive Type | Square |
| Inch/Metric | Metric |
| Opening Size | 7/16 in |
| Locking Type | Pin |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 0.13 LB |

