- 6 Point Socket
- 1/2" Drive
- 15 mm Socket Size
- 82.500 mm Overall Length
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Drive Type | Square |
| Material | Tool Steel |
| No. of Points | 6 |
| Locking Type | Pin |
| Socket Size | 15 mm |
| Overall Length | 82.5 mm |
| Opening Size | 3/8 in |
| Weight | 0.06 LB |

