Skip to content Skip to navigation menu
Apex Industrial Fastener Tools071-TW-1

071-TW-1

Hex Power Drive
Item #101574507
  • Hex Power Drive
  • #1 Tri-Wing®
  • 1/4" Hex Drive
  • 1 1/4" Long
Apex Industrial Fastener Tools071-TW-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Power Drive
  • #1 Tri-Wing®
  • 1/4" Hex Drive
  • 1 1/4" Long
Measuring System Inch
Operating Type Power Tool
Drive Type Hex
Overall Length 1.25 in
Drive Size 1/4 in
Tip Size #1
Tip Type Tri-Wing®
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison