Skip to content Skip to navigation menu
Composite Mini Series Regulator

127122-000

Composite Mini Series Regulator
Item #102210453
  • Miniature Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 13 SCFM
  • 125 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Locking Knob
+ Show More + Show Less
Composite Mini Series Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Miniature Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 13 SCFM
  • 125 psig
  • w/o Gauge

description

  • Ideal choice where a small, compact unit is required to provide accurate control of air flow.

features

  • Nonrising, self-locking adjustment knob cannot be vibrated loose
  • Buna-N diaphragm is fabric reinforced for superior sealing in water and low flow applications
  • Regulator can be panel-mounted up to a thickness of 3/16", and a 1 3/16", 18 spring housing thread allows easy panel mounting

options

  • None
Preset No Preset
Knob Color Black
Operating Temperature [Max] 150 °F
Adjustment Type Non-Rising Locking Knob
Operating Temperature [Min] 0 °F
Size Designation Miniature
Preset/Limiting Pressure N/A
Port Type NPT
Port Size 1/4
Thread Type w/Steel Thread Insert
Control Type Manually Controlled
Pressure Limiter No Pressure Limiter
Pressure Range [Max] 125 psig
Body Material Glass Reinforced Composite
Inlet Pressure [Max] 250 psig
Series Miniature
Body Size N/A
Relieving Relieving
Reverse Flow No
Gauge Port 1/8 in NPT
Pressure Range [Min] 5 psig
Regulator Precision Standard
Has Gauge No
Flow 13 SCFM
Component Regulator
Weight 0.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison