- Miniature Series Manually Controlled Standard Regulator
- 1/4 NPT
- 13 SCFM
- 125 psig
- w/Gauge
description
- Ideal choice where a small, compact unit is required to provide accurate control of air flow.
features
- Nonrising, self-locking adjustment knob cannot be vibrated loose
- Buna-N diaphragm is fabric reinforced for superior sealing in water and low flow applications
- Regulator can be panel-mounted up to a thickness of 3/16", and a 1 3/16", 18 spring housing thread allows easy panel mounting
options
- None
| Regulator Precision | Standard |
| Adjustment Type | Non-Rising Locking Knob |
| Port Size | 1/4 |
| Preset/Limiting Pressure | N/A |
| Component | Regulator |
| Control Type | Manually Controlled |
| Has Gauge | Yes |
| Knob Color | Black |
| Gauge Port | 1/8 in NPT |
| Operating Temperature [Min] | 0 °F |
| Size Designation | Miniature |
| Pressure Range [Min] | 5 psig |
| Body Size | N/A |
| Pressure Limiter | No Pressure Limiter |
| Preset | No Preset |
| Relieving | Relieving |
| Thread Type | w/Steel Thread Insert |
| Pressure Range [Max] | 125 psig |
| Inlet Pressure [Max] | 250 psig |
| Flow | 13 SCFM |
| Operating Temperature [Max] | 150 °F |
| Series | Miniature |
| Reverse Flow | No |
| Body Material | Glass Reinforced Composite |
| Port Type | NPT |
| Weight | 0.24 LB |

