- Trunnion Bracket for Bore Sizes 1/2" & 3/4"
| Series | Micro-Air |
| Hardware Type | Trunnion Bracket |
| Cylinder Bore Size | 0.5 in, 0.75 in |
| Material | Aluminum |
| Weight | 0.019 LB |
| Series | Micro-Air |
| Hardware Type | Trunnion Bracket |
| Cylinder Bore Size | 0.5 in, 0.75 in |
| Material | Aluminum |
| Weight | 0.019 LB |