- 1" Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 35 gal/min Max Flow
- Wetted Parts: Cast Iron
- Ball: Teflon®
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
| Fluid Outlet | 1 in BSP |
| Operation Temperature [Min] | 35 °F |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Ratio | 1:1 |
| Pump Type | 1 in Metallic |
| Air Motor Type | Standard |
| Body Material | Aluminum |
| Maximum Pumpable Solids Size | 1/8 in |
| Seat Material | Polypropylene |
| Wetted Material | Cast Iron |
| Displacement (gal/cycle) | 0.16 |
| Air Inlet Type | NPT |
| Height | 12 1/2 in |
| Manifold Type | Single-Port Manifold |
| Ball/Check Material | PTFE |
| Inlet Pressure [Max] | 120 psi |
| Hardware Material | Steel |
| Flow [Max] | 35 gal/min |
| Manifold Material | Cast Iron |
| Length | 8 9/16 in |
| Fluid Inlet | 1 in BSP |
| Air Inlet | 1/4 |
| Width | 8 in |
| Air Motor Material | Aluminum |
| Diaphragm Material | PTFE |
| Operation Temperature [Max] | 150 °F |
| Weight | 45.0 LB |

