Skip to content Skip to navigation menu
1" Port Metallic Diaphragm Pump

66612A-3EB-C

1" Port Metallic Diaphragm Pump
Item #102974977
  • 1" Metallic Diaphragm Pump
  • 1" BSP Inlet, 1" BSP Outlet
  • 35 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Santoprene®
  • Diaphragm: Santoprene®
  • Seal: Polypropylene
+ Show More + Show Less
1" Port Metallic Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" BSP Inlet, 1" BSP Outlet
  • 35 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Santoprene®

description

  • Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.

features

  • Stall-free air valve operation
  • Leak-free bolted construction
  • Excellent for nonaggressive, general-purpose fluids
  • Five-year manufacturer warranty
Air Motor Material Aluminum
Hardware Material Stainless Steel
Flow [Max] 35 gal/min
Inlet Pressure [Max] 120 psi
Seat Material Polypropylene
Ratio 1:1
Manifold Type Single-Port Manifold
Air Inlet 1/4
Inlet/Outlet Type Single Inlet, Single Outlet
Length 8 9/16 in
Fluid Outlet 1 in BSP
Body Material Aluminum
Air Motor Type Standard
Height 12 1/2 in
Fluid Inlet 1 in BSP
Diaphragm Material Santoprene®
Maximum Pumpable Solids Size 1/8 in
Displacement (gal/cycle) 0.16
Manifold Material Aluminum
Width 8 in
Wetted Material Aluminum
Operation Temperature [Max] 150 °F
Operation Temperature [Min] 35 °F
Ball/Check Material Santoprene®
Pump Type 1 in Metallic
Air Inlet Type NPT
Weight 18.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison