- 1" Non-Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 47 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Neoprene
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Lightweight, compact size
- Portable and easy to apply
- Good material compatibility with corrosive fluids and harsh environments
- Can be mounted in any configuration
| Displacement (gal/cycle) | 0.17 |
| Pump Type | 1 in Nonmetallic |
| Maximum Pumpable Solids Size | 1/8 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Body Material | Aluminum |
| Fluid Inlet | 1 in BSP |
| Air Motor Type | Standard |
| Air Motor Material | Aluminum |
| Ratio | 1:1 |
| Air Inlet | 1/4 |
| Manifold Material | Polypropylene |
| Operation Temperature [Min] | 35 °F |
| Height | 16 in |
| Fluid Outlet | 1 in BSP |
| Ball/Check Material | Neoprene |
| Seat Material | Polypropylene |
| Wetted Material | Polypropylene |
| Manifold Type | Single-Piece |
| Length | 12 11/16 in |
| Hardware Material | 300 Series Stainless Steel |
| Air Inlet Type | NPTF |
| Diaphragm Material | Neoprene |
| Flow [Max] | 47 gal/min |
| Width | 8 1/16 in |
| Inlet Pressure [Max] | 120 psi |
| Operation Temperature [Max] | 150 °F |
| Weight | 20.25 LB |

