- 1" Non-Metallic Diaphragm Pump
- 1" BSP Inlet, 1" BSP Outlet
- 47 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Viton
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Portable and easy to apply
- Good material compatibility with corrosive fluids and harsh environments
- Can be mounted in any configuration
- Stall-free air valve operation
- Leak-free bolted construction
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Lightweight, compact size
| Manifold Material | Polypropylene |
| Seat Material | Polypropylene |
| Manifold Type | Single-Piece |
| Fluid Inlet | 1 in BSP |
| Air Inlet | 1/4 |
| Length | 12 11/16 in |
| Hardware Material | 300 Series Stainless Steel |
| Wetted Material | Polypropylene |
| Body Material | Aluminum |
| Air Inlet Type | NPTF |
| Height | 16 in |
| Displacement (gal/cycle) | 0.17 |
| Width | 8 1/16 in |
| Ratio | 1:1 |
| Ball/Check Material | Viton |
| Flow [Max] | 47 gal/min |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Fluid Outlet | 1 in BSP |
| Operation Temperature [Max] | 150 °F |
| Inlet Pressure [Max] | 120 psi |
| Operation Temperature [Min] | 35 °F |
| Air Motor Material | Aluminum |
| Air Motor Type | Standard |
| Diaphragm Material | Viton |
| Pump Type | 1 in Nonmetallic |
| Maximum Pumpable Solids Size | 1/8 in |
| Weight | 20.25 LB |

