Skip to content Skip to navigation menu
1" Port Non-Metallic Diaphragm Pump

6661AL-844-C

1" Port Non-Metallic Diaphragm Pump
Item #103457249
  • 1" Non-Metallic Diaphragm Pump
  • 1" BSP Inlet, 1" BSP Outlet
  • 47 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Teflon®
  • Diaphragm: Teflon®
  • Seal: 440 Stainless Steel
+ Show More + Show Less
1" Port Non-Metallic Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Non-Metallic Diaphragm Pump
  • 1" BSP Inlet, 1" BSP Outlet
  • 47 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Teflon®

description

  • Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.

features

  • Good material compatibility with corrosive fluids and harsh environments
  • Can be mounted in any configuration
  • Portable and easy to apply
  • Lightweight, compact size
  • Five-year manufacturer warranty
  • Excellent for nonaggressive, general-purpose fluids
  • Leak-free bolted construction
  • Stall-free air valve operation
Manifold Material Polypropylene
Flow [Max] 47 gal/min
Maximum Pumpable Solids Size 1/8 in
Width 8 1/16 in
Operation Temperature [Max] 150 °F
Length 12 11/16 in
Body Material Aluminum
Air Motor Material Aluminum
Operation Temperature [Min] 35 °F
Inlet/Outlet Type Single Inlet, Single Outlet
Air Inlet 1/4
Seat Material 440 Stainless Steel
Manifold Type Single-Piece
Ratio 1:1
Pump Type 1 in Nonmetallic
Diaphragm Material PTFE
Height 16 in
Air Inlet Type NPTF
Displacement (gal/cycle) 0.17
Ball/Check Material PTFE
Fluid Outlet 1 in BSP
Hardware Material 300 Series Stainless Steel
Fluid Inlet 1 in BSP
Inlet Pressure [Max] 120 psi
Air Motor Type Standard
Wetted Material Polypropylene
Weight 20.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison