- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Threaded
- 1/4 hp
- 550 rpm Free Speed, 325 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Not recommended for use with bolted clamps
| Load Speed @ Max. HP | 325 rpm |
| Gear Reduction | Double |
| Flange Bracket | 37898 |
| Output Torque @ Max. HP | 4 ft lb |
| Foot Bracket | 37899 |
| Motor Type | Power Motor |
| Rotation | Forward |
| Stall Torque | 8.2 ft lb |
| Sound Level @ Free Speed | 75 dB |
| Thread Type | UNF |
| Spindle Size | 3/8 in |
| Spindle Type | Threaded |
| Free Speed [Max] | 550 rpm |
| Air Consumption @ Free Speed | 18.1 ft3/min |
| Threads per Inch | 24 |
| Weight | 0.82 LB |

