- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Keyed
- 1/4 hp
- 4,500 rpm Free Speed, 2,700 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Free Speed [Max] | 4500 rpm |
| Spindle Type | Keyed |
| Gear Reduction | Single |
| Spindle Size | 3/8 in |
| Stall Torque | 1.05 ft lb |
| Load Speed @ Max. HP | 2700 rpm |
| Output Torque @ Max. HP | 0.49 ft lb |
| Foot Bracket | 37899 |
| Air Consumption @ Free Speed | 18.1 ft3/min |
| Sound Level @ Free Speed | 75 dB |
| Rotation | Forward |
| Flange Bracket | 37898 |
| Motor Type | Power Motor |
| Weight | 0.68 LB |

