- Power Motor
- Reversible Rotation
- Spindle Type: 3/8" Keyed
- 1/4 hp
- 4,500 rpm Free Speed, 2,400 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Optimum design
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Not intended to be operated with each other, with internal gears, or with 11-tooth spur gears
| Free Speed [Max] | 4500 rpm |
| Gear Reduction | Single |
| Output Torque @ Max. HP | 0.55 ft lb |
| Air Consumption @ Free Speed | 20 ft3/min |
| Spindle Type | Keyed |
| Motor Type | Power Motor |
| Sound Level @ Free Speed | 75 dB |
| Flange Bracket | 37898 |
| Rotation | Reversible |
| Spindle Size | 3/8 in |
| Load Speed @ Max. HP | 2400 rpm |
| Foot Bracket | 37899 |
| Stall Torque | 0.98 ft lb |
| Weight | 0.68 LB |

