- Milling Motor
- Forward Rotation
- Spindle Type: 3/8" Collet
- 0.850 hp
- 18,000 rpm Free Speed, 9,000 rpm @ Max. HP
description
- ARO milling and sawing motors have been used on such diverse applications as milling screw slots in molded fiberglass and straddle milling a 3/4" hex shape on round bar stock. For cost reduction in secondary machining, it is feasible to install a mill motor on the cross side of a machine to mill or spot face a slot or diameter on the OD of a work piece. ARO’s mill motor range covers the majority of primary and secondary machining applications.
| Motor Type | Milling Motor |
| Spindle Size | 3/8 in |
| Load Speed @ Max. HP | 9000 rpm |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Gear Reduction | Single |
| Stall Torque | 1 ft lb |
| Spindle Type | Collet |
| Sound Level @ Free Speed | 78 dB |
| Output Torque @ Max. HP | 0.5 ft lb |
| Rotation | Forward |
| Free Speed [Max] | 18000 rpm |
| Weight | 4.89 LB |

