- Milling Motor
- Forward Rotation
- Spindle Type: 7/16" Threaded
- 0.850 hp
- 4,600 rpm Free Speed, 2,400 rpm @ Max. HP
description
- ARO milling and sawing motors have been used on such diverse applications as milling screw slots in molded fiberglass and straddle milling a 3/4" hex shape on round bar stock. For cost reduction in secondary machining, it is feasible to install a mill motor on the cross side of a machine to mill or spot face a slot or diameter on the OD of a work piece. ARO’s mill motor range covers the majority of primary and secondary machining applications.
| Spindle Size | 7/16 in |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Sound Level @ Free Speed | 78 dB |
| Output Torque @ Max. HP | 1.86 ft lb |
| Load Speed @ Max. HP | 2400 rpm |
| Gear Reduction | Single |
| Free Speed [Max] | 4600 rpm |
| Stall Torque | 4 ft lb |
| Rotation | Forward |
| Threads per Inch | 20 |
| Thread Type | UNF |
| Motor Type | Milling Motor |
| Spindle Type | Threaded |
| Weight | 4.89 LB |

