- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 0.850 hp
- 2,500 rpm Free Speed, 1,300 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Not recommended for use with bolted clamps
| Motor Type | Power Motor |
| Free Speed [Max] | 2500 rpm |
| Gear Reduction | Single |
| Flange Bracket | 37893 |
| Foot Bracket | 37894 |
| Output Torque @ Max. HP | 3.43 ft lb |
| Spindle Size | 1/2 in |
| Sound Level @ Free Speed | 78 dB |
| Rotation | Forward |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Load Speed @ Max. HP | 1300 rpm |
| Spindle Type | Keyed |
| Stall Torque | 7.5 ft lb |
| Weight | 6.0 LB |

