- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 0.850 hp
- 1,200 rpm Free Speed, 600 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Rotation | Forward |
| Load Speed @ Max. HP | 600 rpm |
| Spindle Type | Keyed |
| Flange Bracket | 37893 |
| Gear Reduction | Double |
| Free Speed [Max] | 1200 rpm |
| Stall Torque | 16 ft lb |
| Foot Bracket | 37894 |
| Motor Type | Power Motor |
| Output Torque @ Max. HP | 7.44 ft lb |
| Spindle Size | 1/2 in |
| Sound Level @ Free Speed | 78 dB |
| Weight | 5.17 LB |

