- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 0.850 hp
- 350 rpm Free Speed, 170 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Sound Level @ Free Speed | 78 dB |
| Flange Bracket | 37893 |
| Spindle Type | Keyed |
| Stall Torque | 55 ft lb |
| Free Speed [Max] | 350 rpm |
| Motor Type | Power Motor |
| Output Torque @ Max. HP | 26.25 ft lb |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Foot Bracket | 37894 |
| Spindle Size | 1/2 in |
| Rotation | Forward |
| Load Speed @ Max. HP | 170 rpm |
| Gear Reduction | Double |
| Weight | 5.17 LB |

