- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 0.700 hp
- 3,400 rpm Free Speed, 1,800 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Quick response
- Wide selection of speeds and torques
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Free Speed [Max] | 3400 rpm |
| Sound Level @ Free Speed | 85 dB |
| Spindle Size | 1/2 in |
| Stall Torque | 4 ft lb |
| Motor Type | Power Motor |
| Rotation | Reversible |
| Spindle Type | Keyed |
| Output Torque @ Max. HP | 2.04 ft lb |
| Gear Reduction | Single |
| Air Consumption @ Free Speed | 37.3 ft3/min |
| Load Speed @ Max. HP | 1800 rpm |
| Foot Bracket | 37895-1 |
| Weight | 4.36 LB |

