- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Threaded
- 0.850 hp
- 350 rpm Free Speed, 170 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Rotation | Forward |
| Stall Torque | 55 ft lb |
| Thread Type | UNF |
| Load Speed @ Max. HP | 170 rpm |
| Foot Bracket | 37895-1 |
| Gear Reduction | Double |
| Threads per Inch | 20 |
| Free Speed [Max] | 350 rpm |
| Output Torque @ Max. HP | 26.25 ft lb |
| Spindle Size | 1/2 in |
| Spindle Type | Threaded |
| Motor Type | Power Motor |
| Air Consumption @ Free Speed | 41.7 ft3/min |
| Sound Level @ Free Speed | 78 dB |
| Weight | 5.17 LB |

