- Power Motor
- Forward Rotation
- Spindle Type: 7/8" Keyed
- 2 hp
- 500 rpm Free Speed, 255 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Air Consumption @ Free Speed | 95 ft3/min |
| Motor Type | Power Motor |
| Gear Reduction | Double |
| Free Speed [Max] | 500 rpm |
| Output Torque @ Max. HP | 41 ft lb |
| Spindle Type | Keyed |
| Spindle Size | 7/8 in |
| Sound Level @ Free Speed | 80 dB |
| Load Speed @ Max. HP | 255 rpm |
| Rotation | Forward |
| Stall Torque | 70.5 ft lb |
| Foot Bracket | 37892-1 |
| Weight | 8.2 LB |

