- Power Motor
- Forward Rotation
- Spindle Type: 7/8" Keyed
- 2 hp
- 14,000 rpm Free Speed, 7,000 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Mount in the horizontal position only.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Air Consumption @ Free Speed | 95 ft3/min |
| Load Speed @ Max. HP | 7000 rpm |
| Free Speed [Max] | 14000 rpm |
| Foot Bracket | 37892-1 |
| Spindle Size | 7/8 in |
| Motor Type | Power Motor |
| Rotation | Forward |
| Stall Torque | 2.85 ft lb |
| Sound Level @ Free Speed | 80 dB |
| Spindle Type | Keyed |
| Gear Reduction | Single |
| Output Torque @ Max. HP | 1.5 ft lb |
| Weight | 5.21 LB |

