- Power Motor
- Reversible Rotation
- Spindle Type: 7/8" Keyed
- 1.900 hp
- 275 rpm Free Speed, 150 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Gear Reduction | Double |
| Stall Torque | 105 ft lb |
| Sound Level @ Free Speed | 95 dB |
| Rotation | Reversible |
| Motor Type | Power Motor |
| Air Consumption @ Free Speed | 93.5 ft3/min |
| Spindle Size | 7/8 in |
| Load Speed @ Max. HP | 150 rpm |
| Output Torque @ Max. HP | 66.5 ft lb |
| Foot Bracket | 37892-1 |
| Free Speed [Max] | 275 rpm |
| Spindle Type | Keyed |
| Weight | 20.5 LB |

