- Power Motor
- Reversible Rotation
- Spindle Type: 7/8" Keyed
- 1.900 hp
- 2,000 rpm Free Speed, 1,000 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Rotation | Reversible |
| Spindle Size | 7/8 in |
| Sound Level @ Free Speed | 95 dB |
| Output Torque @ Max. HP | 9.97 ft lb |
| Air Consumption @ Free Speed | 93.5 ft3/min |
| Foot Bracket | 37892-1 |
| Spindle Type | Keyed |
| Free Speed [Max] | 2000 rpm |
| Motor Type | Power Motor |
| Stall Torque | 15 ft lb |
| Load Speed @ Max. HP | 1000 rpm |
| Gear Reduction | Single |
| Weight | 5.21 LB |

