- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 3/5 hp
- 50 rpm Free Speed, 25 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Spindle Type | Keyed |
| Free Speed [Max] | 50 rpm |
| Load Speed @ Max. HP | 25 rpm |
| Sound Level @ Free Speed | 80 dB |
| Stall Torque | 60 ft lb |
| Flange Bracket | 37895-1 |
| Air Consumption @ Free Speed | 40.5 ft3/min |
| Spindle Size | 1/2 in |
| Output Torque @ Max. HP | 60 ft lb |
| Gear Reduction | Triple |
| Motor Type | Power Motor |
| Rotation | Forward |
| Weight | 5.56 LB |

