- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 3/5 hp
- 700 rpm Free Speed, 350 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Flange Bracket | 37895-1 |
| Spindle Size | 1/2 in |
| Gear Reduction | Double |
| Output Torque @ Max. HP | 9 ft lb |
| Load Speed @ Max. HP | 350 rpm |
| Motor Type | Power Motor |
| Free Speed [Max] | 700 rpm |
| Stall Torque | 17.2 ft lb |
| Sound Level @ Free Speed | 80 dB |
| Air Consumption @ Free Speed | 40.5 ft3/min |
| Rotation | Forward |
| Spindle Type | Keyed |
| Weight | 4.25 LB |

