- Power Motor
- Forward Rotation
- Spindle Type: 1/2" Keyed
- 3/5 hp
- 450 rpm Free Speed, 225 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Mount in the horizontal position only.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Stall Torque | 26 ft lb |
| Free Speed [Max] | 450 rpm |
| Air Consumption @ Free Speed | 40.5 ft3/min |
| Load Speed @ Max. HP | 225 rpm |
| Sound Level @ Free Speed | 80 dB |
| Gear Reduction | Double |
| Rotation | Forward |
| Output Torque @ Max. HP | 13.7 ft lb |
| Flange Bracket | 37895-1 |
| Motor Type | Power Motor |
| Spindle Type | Keyed |
| Spindle Size | 1/2 in |
| Weight | 4.25 LB |

