- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 1/2 hp
- 2,600 rpm Free Speed, 1,300 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Wide selection of speeds and torques
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Rotation | Reversible |
| Stall Torque | 3.5 ft lb |
| Flange Bracket | 37895-1 |
| Spindle Type | Keyed |
| Spindle Size | 1/2 in |
| Gear Reduction | Double |
| Output Torque @ Max. HP | 2 ft lb |
| Air Consumption @ Free Speed | 30 ft3/min |
| Free Speed [Max] | 2600 rpm |
| Load Speed @ Max. HP | 1300 rpm |
| Motor Type | Power Motor |
| Sound Level @ Free Speed | 80 dB |
| Weight | 4.25 LB |

