- Power Motor
- Reversible Rotation
- Spindle Type: 1/2" Keyed
- 1/2 hp
- 650 rpm Free Speed, 330 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Flange Bracket | 37895-1 |
| Stall Torque | 13.8 ft lb |
| Spindle Size | 1/2 in |
| Spindle Type | Keyed |
| Gear Reduction | Double |
| Free Speed [Max] | 650 rpm |
| Motor Type | Power Motor |
| Rotation | Reversible |
| Sound Level @ Free Speed | 80 dB |
| Output Torque @ Max. HP | 8 ft lb |
| Air Consumption @ Free Speed | 30 ft3/min |
| Load Speed @ Max. HP | 330 rpm |
| Weight | 4.25 LB |

