Skip to content Skip to navigation menu
ARO Corp.8228-7B

8228-7B

0-Series Power Motor with 2200-Series Gearing
Item #101796261
  • Power Motor
  • Reversible Rotation
  • Spindle Type: 1/2" Keyed
  • 1/2 hp
  • 425 rpm Free Speed, 220 rpm @ Max. HP
  • 12.00 ft lb Output Torque
  • 20.00 ft lb Stall Torque
+ Show More + Show Less
ARO Corp.8228-7B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Power Motor
  • Reversible Rotation
  • Spindle Type: 1/2" Keyed
  • 1/2 hp
  • 425 rpm Free Speed, 220 rpm @ Max. HP

description

  • Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.

features

  • Optimum design
  • Closed planetary gearing
  • Low maintenance
  • Easy, convenient air connections
  • Reversible motors
  • Quick response
  • Wide selection of speeds and torques

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Spindle Type Keyed
Gear Reduction Double
Sound Level @ Free Speed 80 dB
Stall Torque 20 ft lb
Air Consumption @ Free Speed 30 ft3/min
Flange Bracket 37895-1
Output Torque @ Max. HP 12 ft lb
Rotation Reversible
Load Speed @ Max. HP 220 rpm
Motor Type Power Motor
Free Speed [Max] 425 rpm
Spindle Size 1/2 in
Weight 4.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison