- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Threaded
- 3/5 hp
- 1,650 rpm Free Speed, 840 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Spindle Size | 3/8 in |
| Flange Bracket | 37896 |
| Thread Type | UNF |
| Load Speed @ Max. HP | 840 rpm |
| Output Torque @ Max. HP | 3.8 ft lb |
| Stall Torque | 7.5 ft lb |
| Threads per Inch | 24 |
| Spindle Type | Threaded |
| Foot Bracket | 37897 |
| Motor Type | Power Motor |
| Rotation | Forward |
| Free Speed [Max] | 1650 rpm |
| Gear Reduction | Double |
| Air Consumption @ Free Speed | 41 ft3/min |
| Sound Level @ Free Speed | 80 dB |
| Weight | 2.98 LB |

