- Power Motor
- Forward Rotation
- Spindle Type: 3/8" Threaded
- 3/5 hp
- 800 rpm Free Speed, 390 rpm @ Max. HP
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Optimum design
- Closed planetary gearing
- Low maintenance
- Easy, convenient air connections
- Reversible motors
- Quick response
- Wide selection of speeds and torques
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Output Torque @ Max. HP | 8 ft lb |
| Gear Reduction | Double |
| Rotation | Forward |
| Free Speed [Max] | 800 rpm |
| Spindle Type | Threaded |
| Spindle Size | 3/8 in |
| Motor Type | Power Motor |
| Load Speed @ Max. HP | 390 rpm |
| Stall Torque | 14.8 ft lb |
| Threads per Inch | 24 |
| Flange Bracket | 37896 |
| Sound Level @ Free Speed | 80 dB |
| Thread Type | UNF |
| Air Consumption @ Free Speed | 41 ft3/min |
| Foot Bracket | 37897 |
| Weight | 2.98 LB |

